Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Box Assembly for M18 FUEL HAMMERVAC Dust Extractors

  • Mfr # 49-90-2344

  • Zoro # G201778576


product price: $59.99
/ea

Key Features

For Use With
Milwaukee M18 Fuel Hammervac
Includes
Dust Box, Filter, Lid, Vacuum Port
Features
Helps With Osha Silica Dust Compliance, Lid Helps with Storage and Covers Openings, Translucent Box to See Dust Levels, Vacuum Port Helps User Suction Dust Out with a Larger Vacuum
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Compatible Chuck Style
SDS-Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-2344
Zoro #
G201778576
UPC #
045242581474
Country of Origin
China

Details

Item
Dust Extractor Dust Box
For Use With
Milwaukee M18 Fuel Hammervac
Includes
Dust Box, Filter, Lid, Vacuum Port
Features
Helps With Osha Silica Dust Compliance, Lid Helps with Storage and Covers Openings, Translucent Box to See Dust Levels, Vacuum Port Helps User Suction Dust Out with a Larger Vacuum
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Compatible Chuck Style
SDS-Plus
Number of Pieces
4
Kit Contents
(1) Dust Box, (1) HEPA Filter, (1) Lid
Wet or Dry Use
Dry
Product Type
Dust Extractor Dust Box
Compatible with Manufacturer Part Number
Universal
Extractor Mounting Location
On-Tool
Dust Compartment Type
Self-Contained
Battery Series
M12(TM) REDLITHIUM(TM)
Compatible Tool Type
Rotary Hammers
Filtration Type
HEPA

Description

Dust Extractor Dust Box, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Wet or Dry Use Dry, Filtration Type HEPA, Product Type Dust Extractor Dust Box, Compatible with Manufacturer Part Number Universal, Compatible with Grainger Part Number Universal, Battery Series M12(TM) REDLITHIUM(TM), Kit Contents (1) Dust Box, (1) HEPA Filter, (1) Lid, Number of Pieces 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.