This item is Discontinued.

Milwaukee Tool M18 FUEL High Torque ½” Impact Wrench w/Pin Detent Kit 2766-22

M18 FUEL High Torque ½” Impact Wrench w/Pin Detent Kit (Discontinued)

  • Mfr # 2766-22
  • Zoro # G1573658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2766-22
Zoro #
G1573658
UPC #
045242502226
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
8 1/8 in

Details

Voltage
18 V DC
Max. Torque
750 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) Batteries, Carrying Case, Charger
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,400
Free Speed
1,800 RPM
Fastening Torque
750 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Corded/Banded
Cordless
Drive Configuration
Straight
Clutch Style
Impact
Cordless Tool Battery Type
Li-Ion
Tool Weight
5.5 lb
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Features
Prevents Damage to the Tool and Battery, Reduced User Fatigue
Battery Included
(2) 38XH99
Anvil Impact Action
Mechanical
Series
M18 FUEL
Standards
UL Listed
Battery Model No.
35GJ99
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Breakaway Torque
1,100 ft-lb
Case Included
Yes
Wireless Tool Tracking
No
Built-In Light
Yes
Lock-Off Switch
Yes
Housing Material
Metal, Plastic, Rubber
Retainer Type
Pin Detent
Actuation
Trigger
Tool Style
Compact
Reaction Bar
No
Impact Rated
Impact Rated
Charger Model
23Y581
Power to Weight Ratio
154.9 ft-lb/lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Handle Material
Plastic
Includes Battery
Battery Included
Throttle Type
Trigger
Motor Type
Brushless
Includes Case
Case Included
Battery Manufacturing Model Number
35GJ99
Includes Reaction Bar
No Reaction Bar
Number of Chargers Included
1
Drive Shape
Square
Includes Lock-Off Switch
Lock-Off Switch Included
Torque - Maximum
750 ft-lb
Charger Manufacturing Model Number
48-59-1812
No Load Speed
1,800 RPM
Anvil Style
Standard

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 750 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 8-1/8 In., Tool Weight 5.5 lb, Clutch Style Impact, Battery Included (2) 38XH99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.