Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/2 in, 18V DC Cordless Drill, Bare Tool 2707-20

1/2 in, 18V DC Cordless Drill, Bare Tool (Discontinued)

  • Mfr # 2707-20
  • Zoro # G8571035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2707-20
Zoro #
G8571035
UPC #
045242337781
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
17 in
Overall Length
17 in

Details

Voltage
18V DC
Number of Batteries
0
Cordless Tool Battery Type
Li-Ion
Battery Capacity
4.0Ah
Brushless Motor
Yes
Series
M18 FUEL(TM) Hole Hawg(R)
No Load RPM
0 to 1200
Item
Drill
Battery Included / Bare Tool
Bare Tool
Corded/Banded
Cordless
Corded/Cordless
Cordless
Features
POWERSTATE(TM) Brushless Motor for Longer Tool Life, REDLINK PLUS(TM) Technology for Overload Protection, REDLITHIUM(TM) Batteries for Longer Run-Time
Tool Weight
7.4 lb
Handle Type
Joist and Stud Right Angle
Max. Power
Not Specified
Includes
(1) Chuck Key
Battery Pack Replacement
38D766
Battery Included
No
Max. Torque
650 ft-lb
Green Environmental Attribute
Product is Rechargeable
Options Included
Bare Tool
Throttle Type
Trigger
Charger Included
No
Built-In Light
Yes
Number of Batteries Included
0
Chuck Material
Metal
Wireless Tool Tracking
No
Number of Speed Settings
Continuous
Max. Speed
1,200 RPM
Reversible
Yes
Variable Speed
Yes
Drill Chuck Type
Keyed
Power Source
Cordless
Drilling Capacity in Steel
5/16 in
Cordless Tool Kit Contents
(1) Bare Tool
Min. Speed
0 RPM
Drilling Capacity in Wood
2 in
Minimum Speed
0 RPM
Maximum Speed
1,200 RPM
Max Speed
1,200 RPM

Description

Drill, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M18 FUEL(TM) Hole Hawg(R) Series, No Load RPM 0 to 1200, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 650 ft-lb, Battery Included No, Handle Type Joist and Stud Right Angle, Battery Pack Replacement 38D766, Tool Length 17 in, Tool Weight 7.4 lb, Includes (1) Chuck Key

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.