Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool M18 FUEL(TM) Hole Hawg(R) Drill Kit, 1/2 in, 18 V DC, (2) 5.0Ah Batteries + Soft Case Bundle 2707-22

M18 FUEL(TM) Hole Hawg(R) Drill Kit, 1/2 in, 18 V DC, (2) 5.0Ah Batteries + Soft Case Bundle (Discontinued)

  • Mfr # 2707-22
  • Zoro # G8571044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2707-22
Zoro #
G8571044
UPC #
045242337798
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
17 in
Overall Length
17 in

Details

Item
Drill Kit
Voltage
18 V DC
Includes
(1) Chuck Key, (1) Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL(TM) Hole Hawg(R)
Brushless Motor
Yes
Battery Capacity
(2) 5.0 Ah
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Soft Case Bundle
No Load RPM
0 to 1200
Handle Type
Joist and Stud Right Angle
Max. Power
Not Specified
Features
POWERSTATE(TM) Brushless Motor for Longer Tool Life, REDLINK PLUS(TM) Technology for Overload Protection, REDLITHIUM(TM) Batteries for Longer Run-Time
Corded/Banded
Cordless
Tool Weight
7.4 lb
Battery Included
(2) 35GJ99
Number of Batteries
2
Corded/Cordless
Cordless
Max. Torque
650 ft-lb
Battery Pack Replacement
35GJ99
Green Environmental Attribute
Product is Rechargeable
Options Included
(2) 5.0Ah Batteries + Soft Case Bundle
Battery Series
M18(TM) REDLITHIUM(TM)
Variable Speed
Yes
Min. Speed
0 RPM
Power Source
Cordless
Wireless Tool Tracking
No
Charger Included
Yes
Charger Model
Mfr. No. 48-59-1812
Number of Speed Settings
Continuous
Drilling Capacity in Steel
5/16 in
Number of Batteries Included
2
Battery Model No.
Mfr. No. 48-11-1850
Max. Speed
1,200 RPM
Drilling Capacity in Wood
2 in
Reversible
Reversible
Chuck Material
Metal
Throttle Type
Trigger
Drill Chuck Type
Keyed
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Built-In Light
Yes
Maximum Speed
1,200 RPM
Battery Model Number
Mfr. No. 48-11-1850
Minimum Speed
0 RPM
Max Speed
1,200 RPM
Battery Type
Li-Ion
Number of Chargers Included
1
Speed Control
Variable
Battery Chemistry
Li-Ion
Charger Manufacturing Model Number
48-59-1812
Battery Manufacturing Model Number
48-11-1850
Speed - Minimum
0 RPM
Motor Type
Brushless
Chuck Type
Keyed
Speed - Maximum
1,200 RPM
Includes Battery
Battery Included

Description

Drill Kit, Voltage 18 V DC, Battery Included, Battery Capacity (2) 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 FUEL(TM) Hole Hawg(R) Series, No Load RPM 0 to 1200, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 650 ft-lb, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99, Tool Length 17 in, Tool Weight 7.4 lb, Includes (1) Chuck Key, (1) Contractor Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.