Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ Hole Hawg™ Cordless 1/2" Right Angle Drill - 6.0 Kit 2807-22

M18 FUEL™ Hole Hawg™ Cordless 1/2" Right Angle Drill - 6.0 Kit (Discontinued)

  • Mfr # 2807-22
  • Zoro # G200690435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2807-22
Zoro #
G200690435
UPC #
045242560387
Country of Origin
China

Dimensions

Chuck Size
1/2" Keyed Chuck
Overall Length
15 5/8 in

Details

Voltage
18V DC
Battery Capacity
(2) 6.0 Ah
Brushless Motor
Yes
Item
Drill Kit
Number of Batteries Included
2
Throttle Type
Trigger
Tool Weight
7.7 lb
Includes
(1) Contractor Bag
Drill Chuck Type
Keyed
Drilling Capacity in Steel
5/16 in
Variable Speed
Yes
Max. Speed
1,500 RPM
Handle Type
Joist and Stud Right Angle
Charger Model
Mfr. No. 48-59-1808
Chuck Material
Metal
Drilling Capacity in Wood
2 9/16 in
Wireless Tool Tracking
No
Min. Speed
0 RPM
Battery Series
M18 Redlithium HIGH OUTPUT XC
Battery Model No.
Mfr. No. 48-11-1862
Power Source
Cordless
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Charger Included
Yes
Reversible
Yes
Green Environmental Attribute
Product is Rechargeable
Maximum Speed
1,500 RPM
Max Speed
1,500 RPM
Minimum Speed
0 RPM
Battery Model Number
Mfr. No. 48-11-1862

Description

Drill Kit, Voltage 18V DC, Battery Capacity (2) 6.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Joist and Stud Right Angle, Tool Weight 7.7 lb, Includes (1) Contractor Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.