Zoro Homepage

M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only)

  • Mfr # 2808-20

  • Zoro # G500690456


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
7/16" QUIK-LOK Chuck
Brushless Motor
Yes
Number of Batteries Included
0
Reversible
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2808-20
Zoro #
G500690456
UPC #
045242560394
Country of Origin
China

Dimensions

Chuck Size
7/16" QUIK-LOK Chuck
Overall Width
3 3/4 in
Overall Length
15 5/8 in

Details

Item
Drill
Voltage
18 V DC
Brushless Motor
Yes
Number of Batteries Included
0
Reversible
Reversible
Drilling Capacity in Steel
5/16 in
Throttle Type
Trigger
Chuck Material
Metal
Drilling Capacity in Wood
2 9/16 in
Built-In Light
Yes
Tool Weight
7.09 lb
Power Source
Cordless
Min. Speed
0 RPM
Wireless Tool Tracking
No
Handle Type
Joist and Stud Right Angle
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Bare Tool
Variable Speed
Yes
Max. Speed
1,500 RPM
Charger Included
No
Drill Chuck Type
Keyless
Green Environmental Attribute
Product is Rechargeable
Max Speed
1,500 RPM
Maximum Speed
1,500 RPM
Minimum Speed
0 RPM
Tool Series
M18 FUEL(TM)
Speed - Minimum
0 RPM
Motor Type
Brushless
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
Number of Chargers Included
0
Speed - Maximum
1,500 RPM
Torque - Minimum
0 in-lb
Includes Battery
Tool Only
Built-In Light Type
Individual Light(s)
Chuck Type
Quick Change
Speed Control
Variable
Number of Speed Settings
Continuous

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 7/16 in, Tool Weight 7.09 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.