This item is Discontinued.

Milwaukee Tool M18 FUEL Mid-Torque Impact Wrench 1/2" Pin Detent - 5.0 Kit 2860-22

M18 FUEL Mid-Torque Impact Wrench 1/2" Pin Detent - 5.0 Kit (Discontinued)

  • Mfr # 2860-22
  • Zoro # G7781466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2860-22
Zoro #
G7781466
UPC #
045242485109
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 3/4 in

Details

Voltage
18 V DC
Max. Torque
600 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,000
Free Speed
2,400 RPM
Fastening Torque
450 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Features
3-Mode DRIVE CONTROL, Electronic Intelligence, Pin Detent design
Cordless Tool Battery Type
Li-Ion
Green Environmental Attribute
Product is Rechargeable
Corded/Banded
Cordless
Anvil Impact Action
Mechanical
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Series
M18 FUEL
Clutch Style
Impact
Drive Configuration
Straight
Tool Weight
3.8 lb
Battery Included
(2) 35GJ99
Standards
UL Listed
Housing Material
Metal, Plastic, Rubber
Impact Rated
Impact Rated
Battery Model No.
35GJ99
Handle Material
Plastic
Wireless Tool Tracking
No
Breakaway Torque
600 ft-lb
Charger Model
23Y581
Reaction Bar
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Lock-Off Switch
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Actuation
Trigger
Built-In Light
Yes
Tool Style
Compact
Case Included
Yes
Retainer Type
Pin Detent
Power to Weight Ratio
113.2 ft-lb/lb
Charger Included
Yes
Includes Battery
Battery Included
Includes Case
Case Included
Throttle Type
Trigger
Includes Lock-Off Switch
Lock-Off Switch Included
Anvil Style
Standard
Number of Chargers Included
1
Battery Manufacturing Model Number
35GJ99
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Charger Manufacturing Model Number
48-59-1812
No Load Speed
2,400 RPM
Torque - Maximum
600 ft-lb
Motor Type
Brushless

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 600 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 2400, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 6-45/64 In., Tool Weight 3.8 lb, Clutch Style Impact, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.