Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL Mid-Torque Impact Wrench 1/2" Pin Detent - Bare Tool 2860-20

M18 FUEL Mid-Torque Impact Wrench 1/2" Pin Detent - Bare Tool (Discontinued)

  • Mfr # 2860-20
  • Zoro # G7781481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860-20
Zoro #
G7781481
UPC #
045242485093
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 3/4 in

Details

Voltage
18 V DC
Max. Torque
600 ft-lb
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,000
Free Speed
2,400 RPM
Fastening Torque
450 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Corded/Banded
Cordless
Anvil Impact Action
Mechanical
Battery Included
No
Features
3-Mode DRIVE CONTROL, Electronic Intelligence, Pin Detent design
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Green Environmental Attribute
Product is Rechargeable
Clutch Style
Impact
Tool Weight
3.8 lb
Drive Configuration
Straight
Corded/Cordless
Cordless
Series
M18 FUEL
Standards
UL Listed
Built-In Light
Yes
Case Included
No
Charger Included
No
Wireless Tool Tracking
No
Retainer Type
Pin Detent
Cordless Tool Kit Contents
(1) Bare Tool
Housing Material
Metal, Plastic, Rubber
Impact Rated
Impact Rated
Battery Series
M18(TM) REDLITHIUM(TM)
Reaction Bar
No
Actuation
Trigger
Handle Material
Plastic
Power to Weight Ratio
113.2 ft-lb/lb
Tool Style
Compact
Breakaway Torque
600 ft-lb
Lock-Off Switch
Yes
Includes Battery
Tool Only
Includes Reaction Bar
No Reaction Bar
Includes Case
Case Not Included
Torque - Maximum
600 ft-lb
Includes Lock-Off Switch
Lock-Off Switch Included
Number of Chargers Included
0
No Load Speed
2,400 RPM
Throttle Type
Trigger
Anvil Style
Standard
Drive Shape
Square
Motor Type
Brushless

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 600 ft-lb, Bare Tool, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 2400, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 6-45/64 In., Tool Weight 3.8 lb, Clutch Style Impact, Battery Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.