Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL MTIW 3/8" Friction Ring - 2.0 Kit 2852-22CT

M18 FUEL MTIW 3/8" Friction Ring - 2.0 Kit (Discontinued)

  • Mfr # 2852-22CT
  • Zoro # G6280519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2852-22CT
Zoro #
G6280519
UPC #
045242533022
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
6 3/4 in

Details

Voltage
18 V DC
Max. Torque
450 ft-lb
Battery Capacity
(2) 2.0 Ah
Includes
Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,300 RPM
Fastening Torque
450 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Clutch Style
Impact
Tool Weight
5.3 lb
Anvil Impact Action
Mechanical
Battery Included
38D765
Cordless Tool Battery Type
Li-Ion
Drive Configuration
Straight
Features
Lightweight Tool, Redlink Plus(TM) Intelligence Prevents Damage to the Tool and Battery
Series
M18 FUEL
Standards
UL Listed
Actuation
Trigger
Impact Rated
Impact Rated
Breakaway Torque
600 ft-lb
Reaction Bar
No
Charger Included
Yes
Built-In Light
Yes
Handle Material
Plastic
Lock-Off Switch
Yes
Charger Model
23Y581
Wireless Tool Tracking
No
Battery Model No.
38D765
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Case Included
Yes
Housing Material
Metal, Plastic, Rubber
Power to Weight Ratio
113.2 ft-lb/lb
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Style
Compact
Retainer Type
Friction Ring
Includes Battery
Battery Included
Motor Type
Brushless
Drive Shape
Square
No Load Speed
2,300 RPM
Anvil Style
Standard
Charger Manufacturing Model Number
48-59-1812
Number of Chargers Included
1
Includes Case
Case Included
Includes Reaction Bar
No Reaction Bar
Torque - Maximum
450 ft-lb
Throttle Type
Trigger
Includes Lock-Off Switch
Lock-Off Switch Included
Battery Manufacturing Model Number
38D765

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 450 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 2300, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Length 6-7/8 In., Tool Weight 5.3 lb, Clutch Style Impact, Battery Included 38D765, Battery Pack Replacement 38D765

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.