Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2852-20
Zoro #
G6281742
UPC #
045242533008
Country of Origin
China
Dimensions
Drive Size
3/8 in
Overall Length
6 3/4 in
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 450 ft-lb, Bare Tool, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 2300, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 6-7/8 In., Tool Weight 5.3 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 38XJ03
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.