Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL Mud Mixer w/180° Handle Kit 2810-22

M18 FUEL Mud Mixer w/180° Handle Kit (Discontinued)

  • Mfr # 2810-22
  • Zoro # G3366111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810-22
Zoro #
G3366111
UPC #
045242520763
Country of Origin
China

Dimensions

Tool Length
16 5/8 in
Chuck Size
1/2 in
Max. Basket Diameter
8 1/2 in

Details

Item
Mud Mixer
Handle Type
Dual Handles
Battery Included
REDLITHIUM(TM)
Series
M18 FUEL
Cordless Tool Battery Type
Li-Ion
Tool Weight
6 lb
Corded/Cordless
Cordless
No Load RPM
550 RPM
Battery Pack Replacement
35GJ99
Voltage
18V DC
Max. Power
15 gal
Battery Capacity
5.0 Ah
Includes
Chuck Key
Chuck
Keyed
Number of Batteries
2
Brushless Motor
Yes
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Soft Case Bundle
Options Included
(2) 5.0Ah Batteries + Soft Case Bundle
Battery Model Number
48-11-1850
Compatible Container Capacity
5 gal
Battery Series
M18 REDLITHIUM
Power Source
Cordless
Paddle Type
Single-Paddle
Number of Speed Settings
Continuous
Number of Batteries Included
2
Number of Handle Positions
16
Paddle Connection
1/2 in Keyed
Mud Mixer Style
Single-Paddle
Chuck Type
Keyed
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Maximum Motor Speed
550 RPM
Charger Model Number
48-59-1812
Charger Included
Yes
Maximum Mixing Speed
550 RPM

Description

Mud Mixer, Voltage 18V DC, Number of Speed Settings Continuous, Number of Handle Positions 16, Maximum Mixing Speed 550 RPM, Maximum Motor Speed 550 RPM, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5.0 Ah, Battery Model Number 48-11-1850, Battery Series M18 REDLITHIUM, Charger Included Yes, Charger Model Number 48-59-1812, Chuck Size 1/2 in, Chuck Type Keyed, Compatible Container Capacity 5 gal, Includes Chuck Key

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.