Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL Pipe Threader w/ ONE-KEY 2874-20

M18 FUEL Pipe Threader w/ ONE-KEY (Discontinued)

  • Mfr # 2874-20
  • Zoro # G7559345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2874-20
Zoro #
G7559345
UPC #
045242543663
Country of Origin
China

Dimensions

For Nominal Pipe Size
1/8 in to 2 in
Rod Size
1/4 in to 2 in
Overall Width
4 13/16 in
Overall Length
26 5/16 in
Bolt Size
1/8 in to 2 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in
For Pipe Size
1/8 in to 2 in
Die Head Sizes
Not Included
Maximum Bolt Size
2 in
Minimum Bolt Size
0.13 in

Details

Item
Pipe Threading Machine
Voltage
18V DC
Includes
Carrying Case, Threading Support Arm
Features
Compatible with Ridgid(R) 12-R and Reed R12+ Die Heads, Kickback Control, Multi-Speed Selector, OneKey(TM), Side Grip Thread Starts
Corded/Cordless
Cordless
Corded/Banded
Cordless
Pipe Threading Product Grouping
Pipe Threading and Cutting Machines
Standards
UL listed
Pipe Threading Machine Dies Included
No Dies Included
Pipe Equipment Series
No Series
Pipe Threading - Item
Pipe Threading and Cutting Machine
Reversing
Yes
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
Support Arm/Hard Case Bundle
Options Included
Support Arm/Hard Case Bundle
Series
M18™
Tool Weight
22.2 lb
Threading Equipment Included
Bag, Case, Power Drive Only, Support Arm
Compatible Die Head Type
12R
Motor Type
Brushless
Number of Speeds
2
Machine Series
MILWAUKEE
Power Source
Cordless
Compatible Die Head Manufacturer Part Number
48-36-1060
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
Machine Type
Portable Handheld Power Drive
Free Speed
41 RPM
Includes Batteries
No
Number of Die Heads
0
Reversible
Yes
Battery Platform
M18

Description

Pipe Threading Machine, Battery Platform M18, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Compatible Die Head Manufacturer Part Number 48-36-1060, Die Head Sizes Not Included, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Power Source Cordless, Includes Carrying Case, M18 FUEL Pipe Threader w/ONE-KEY (2874-20), Threading Support Arm, Tool Weight 22.2 lb, Compatible Die Head Type 12R, Die Head Sizes Included Not Applicable, Free Speed 41 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.