Zoro Homepage

41-1/2 in L Attachment Extension for M18 FUEL QUIK-LOK Attachment System

  • Mfr # 49-16-2721

  • Zoro # G5048462


product price: $79.00
/ea
Free Shipping & Returns

Key Features

Length
41 1/2 in
For Use With
M18 FUEL Power Head
Overall Length
41 1/2 in
Overall Height
3 in
Overall Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2721
Zoro #
G5048462
UPC #
045242532919
Country of Origin
Mexico

Dimensions

Length
41 1/2 in
Overall Length
41 1/2 in
Overall Height
3 in
Overall Width
2 1/4 in

Details

Item
Extension Attachment
For Use With
M18 FUEL Power Head
Product Type
Extension Attachment
Compatible Product Type
Hedge Trimmer Attachments, Pole Saw Attachments

Description

Extension Attachment, Product Type Extension Attachment, Overall Width 2 1/4 in, Overall Length 41 1/2 in, Diameter Not Applicable, Compatible Product Type Hedge Trimmer Attachments, Pole Saw Attachments, Overall Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.