This item is Discontinued.

Milwaukee Tool M18 FUEL™ SAWZALL® 18V Cordless Reciprocating Saw w/ ONE KEY® (Bare Tool) 2721-20

M18 FUEL™ SAWZALL® 18V Cordless Reciprocating Saw w/ ONE KEY® (Bare Tool) (Discontinued)

  • Mfr # 2721-20
  • Zoro # G7109630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2721-20
Zoro #
G7109630
UPC #
045242493197
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
17 3/4 in
Length of Stroke
1-1/8"
Overall Length
17 3/4 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Easily Toggle Between Up to Four Custom Performance Profiles That Can Be Saved to The Memory of The Tool, Hang Hook, Keyless Adjustable Shoe, LED Light, One-Key(TM) Compatible Allows User to Customize, Powerstate(TM) Brushless Motor, Quik-Lok(TM) Universal Keyless Blade Clamp, Redlink Plus(TM) Intelligence Provides Overload Protection, Track and Manage Tool's Performance and Location
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
7.4 lb
Corded/Cordless
Cordless
No Load Strokes/Minute
0 to 3000
Blade Type
1/2 in Universal Tang
Battery Pack Replacement
38D762
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Series
M18 FUEL
Battery Included / Bare Tool
Bare Tool
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Shoe Design
Adjustable
Brushless Motor
Yes
Battery Included
No
Strokes per Minute
0 to 3000
Cutting Action
Straight
Handle Type
D-Handle
Application
General Purpose
Shoe Material
Steel
Pivoting Head
Yes
Wireless Tool Tracking
Yes
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Vibration Reduction
Yes
Tool Style
Full-Size
Variable Speed
Yes
Charger Included
No
Min. Strokes per Minute
0
Options Included
Bare Tool
Speed Control
Variable
Includes Battery
Tool Only
Includes Pivoting Head
Pivoting Head Included
Includes Adjustable Shoe
Shoe Adjustable
Motor Type
Brushless
Stroke Rate - Maximum
3,000
Stroke Rate - Minimum
0
Number of Chargers Included
0
Includes Vibration Reduction
Vibration Reduction Included

Description

Reciprocating Saw Kit, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 17 3/4 in, Tool Weight 7.4 lb, Wireless Tool Tracking Yes, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.