Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL SAWZALL Reciprocating Saw 2720-20

M18 FUEL SAWZALL Reciprocating Saw (Discontinued)

  • Mfr # 2720-20
  • Zoro # G7508015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720-20
Zoro #
G7508015
UPC #
045242318421
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
17 3/4 in
Length of Stroke
1-1/8"
Overall Length
17 3/4 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Battery Fuel Gauge, Brushless Motor, Hang Hook, LED Light, Patented Gear Protecting Clutch, Quik-Lok(TM) Blade Clamp, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
7.4 lb
Series
M18 FUEL
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
38D766
Corded/Banded
Cordless
Strokes per Minute
0 to 3000
Shoe Design
Adjustable
Corded/Cordless
Cordless
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Battery Included / Bare Tool
Bare Tool
Included Charger
No
Brushless Motor
Yes
No Load Strokes/Minute
0 to 3000
Battery Included
No
Handle Type
D-Handle
Cutting Action
Straight
Blade Type
1/2 in Universal Tang
Application
General Purpose
Min. Strokes per Minute
0
Charger Included
No
Vibration Reduction
Yes
Wireless Tool Tracking
No
Pivoting Head
Yes
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Shoe Material
Steel
Tool Style
Full-Size
Number of Batteries Included
0
Options Included
Bare Tool
Battery Type
Li-Ion
Motor Type
Brushless
Includes Vibration Reduction
Vibration Reduction Included
Includes Battery
Tool Only
Speed Control
Variable
Number of Chargers Included
0
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Minimum
0
Stroke Rate - Maximum
3,000
Includes Pivoting Head
Pivoting Head Included

Description

Reciprocating Saw, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 17 3/4 in, Tool Weight 7.4 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.