Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL SAWZALL Reciprocating Saw Kit 2720-22

M18 FUEL SAWZALL Reciprocating Saw Kit (Discontinued)

  • Mfr # 2720-22
  • Zoro # G7566264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720-22
Zoro #
G7566264
UPC #
045242318445
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
18 1/2 in
Length of Stroke
1-1/8"
Overall Length
18 1/2 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Battery Fuel Gauge, Hang Hook, LED Light, Patented Gear Protecting Clutch, Quik-Lok(TM) Blade Clamp, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
8.9 lb
Brushless Motor
Yes
Included Charger
23Y581
Series
M18 FUEL
No Load Strokes/Minute
0 to 3000
Corded/Cordless
Cordless
Strokes per Minute
0 to 3000
Blade Type
1/2 in Universal Tang
Shoe Design
Adjustable
Battery Included / Bare Tool
(2) 5.0Ah Battery + Hard Case Bundle
Handle Type
D-Handle
Includes
(2) Li-Ion 5.0 Ah Batteries, Multi Voltage Charger, Carrying Case, Blade
Cordless Tool Battery Type
Li-Ion
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Cutting Action
Straight
Corded/Banded
Cordless
Battery Capacity
5 Ah
Battery Pack Replacement
35GJ99
Battery Included
(2) 35GJ99
Application
General Purpose
Charger Included
Yes
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Vibration Reduction
Yes
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM)
Pivoting Head
Yes
Tool Style
Full-Size
Min. Strokes per Minute
0
Variable Speed
Yes
Shoe Material
Steel
Options Included
(2) 5.0Ah Batteries + Hard Case Bundle
Battery Type
Li-Ion
Stroke Rate - Minimum
0
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Included
Includes Battery
Battery Included
Includes Vibration Reduction
Vibration Reduction Included
Stroke Rate - Maximum
3,000
Includes Adjustable Shoe
Shoe Adjustable
Motor Type
Brushless

Description

Reciprocating Saw, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 18 1/2 in, Tool Weight 8.9 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.