Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Sectional Machine for 5/8 in. & 7/8 in. Cable

  • Mfr # 2818-21

  • Zoro # G200404490


product price: $2,499.00
/ea
Free Shipping & Returns

Key Features

Includes
REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, M18 and M12 Rapid Charger
Operating Speed
650 RPM
Included Charger
Yes
Corded/Cordless
Cordless
Features
One-Key, Redlink Plus Intelligence, Tool-Free Cable Size Changes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2818-21
Zoro #
G200404490
UPC #
045242593880
Country of Origin
China

Dimensions

Drain Line I.D. Size Range
1 1/4 in to 6 in
Overall Length
14.75 in
Overall Width
9.4 in
Overall Height
15.1 in
Manufacturer Warranty Length
2 yr Cable, 3 yr Battery, 5 yr Tool
Maximum Drain Line Inside Diameter
6 in
Minimum Drain Line Inside Diameter
1 1/4 in

Details

Item
Sectional Drain Cleaning Machine
Includes
REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, M18 and M12 Rapid Charger
Operating Speed
650 RPM
Included Charger
Yes
Corded/Cordless
Cordless
Features
One-Key, Redlink Plus Intelligence, Tool-Free Cable Size Changes
Application
Industrial Drains
Standards
UL Listed
Drum Material
Plastic
Voltage
18 V DC
Maximum Drum Capacity
67 1/2 ft of 5/8 in Cable, 75 ft of 7/8 in Cable
Charger Replacement
45LD79
Max. Run
150 ft
Shop By
New Products
Battery Platform
M18
Number of Augers Included
0
Reversible
Yes
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Charger Model Number
45LD79
Includes Batteries
Yes
Machine Type
Sectional Machine
Maximum Run
150 ft
Number of Cutters Included
0
Battery Model Number
48-11-1812
Number of Batteries Included
1
Battery Capacity
12 Ah
Number of Cable Sections Included
0
Power Source
Cordless
Maximum Operating Speed
650 RPM
Tool Weight
27 lb

Description

Sectional Drain Cleaning Machine, Application Industrial Drains, Battery Capacity 12 Ah, Battery Model Number 48-11-1812, Battery Platform M18, Charger Model Number 45LD79, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Cutter Types Included Not Applicable, Drum Material Plastic, Includes REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, M18 and M12 Rapid Charger, Includes Batteries Yes, Machine Type Sectional Machine, Manufacturer Warranty Length 2 yr Cable, 3 yr Battery, 5 yr Tool

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.