This item is Discontinued.

Milwaukee Tool M18 FUEL™ String Trimmer Kit w/ QUIK-LOK™ Attachment Capacity 2825-21ST

M18 FUEL™ String Trimmer Kit w/ QUIK-LOK™ Attachment Capacity (Discontinued)

  • Mfr # 2825-21ST
  • Zoro # G4516750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2825-21ST
Zoro #
G4516750
UPC #
045242548378
Country of Origin
Mexico

Dimensions

Cutting Width
16 in
Shaft Length
40 in
Line Diameter
0.08 in
Tool Width
13 in
Tool Height
11 1/4 in
Tool Length
74 in

Details

Item
Battery-Powered String Trimmer Kit
Fuel Type
Battery
Includes
Battery Pack, Power Head, Rapid Charger
Engine
Electric
Engine Displacement
Not Gas Powered
Run Time
60 min
Battery Amperage
8.0Ah
Battery Voltage
18 V
Included Charger
45LD79
Charge Time
90 min
Line Advance
Bump
Charger Replacement
45LD79
Shaft Type
Straight
Green Environmental Attribute
Product is Rechargeable
Battery Type
Li-Ion
Standards
UL Listed
Voltage
18 V
Product Type
Cordless String Trimmer
Tool Weight
12.3 lb
Motor Type
Brushless
Number of Batteries Included
1
Bare Tool/Battery Included
Battery Included
Battery Platform
M18(TM)
Battery Model Number
48-11-1880
Number of Batteries to Operate
1
Attachment System Compatible
Attachment Capable
Battery Capacity
8.0 Ah
Tool Series
M18 FUEL(TM)
Charger Model Number
48-59-1808
Powerhead Attachment Series
M18 FUEL(TM) QUIK-LOK(TM)
Speed Settings
Variable
Number of Chargers Included
1
Power Source
Cordless
QUIK-LOK Attachment Capability
Yes
Series
 M18 FUEL™
Packaging
Kit - XC Battery

Description

Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 16 in, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 40 in, Attachment System Compatible Attachment Capable, Battery Platform M18(TM), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 8.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 12.3 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.