Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 40 in L M18 FUEL™ String Trimmer w/ QUIK-LOK™ Attachment Capability, Bare Tool 2825-20ST

40 in L M18 FUEL™ String Trimmer w/ QUIK-LOK™ Attachment Capability, Bare Tool (Discontinued)

  • Mfr # 2825-20ST
  • Zoro # G4515378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2825-20ST
Zoro #
G4515378
UPC #
045242548385
Country of Origin
Mexico

Dimensions

Cutting Width
14 to 16 in
Line Diameter
0.08 in
Shaft Length
40 in
Tool Length
70 1/2 in
Tool Height
11 1/4 in
Tool Width
13 in

Details

Item
Battery-Powered String Trimmer
Fuel Type
Battery
Includes
Power Head
Engine
Electric
Engine Displacement
Not Gas Powered
Run Time
60 min
Battery Amperage
6.0Ah
Battery Voltage
18 V
Included Charger
No
Charge Time
90 min
Charger Replacement
45LD79
Battery Type
Li-Ion
Green Environmental Attribute
Product is Rechargeable
Shaft Type
Straight
Line Advance
Bump
Standards
UL Listed
Voltage
18 V
Product Type
Cordless String Trimmer
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Bare Tool/Battery Included
Bare Tool
Power Source
Cordless
Battery Platform
M18(TM) REDLITHIUM(TM)
Attachment System Compatible
Attachment Capable
Speed Settings
Variable
Number of Batteries to Operate
1
Tool Weight
9.85 lb
Powerhead Attachment Series
M18 FUEL(TM) QUIK-LOK(TM)
QUIK-LOK Attachment Capability
Yes
Packaging
Bare Tool
Series
 M18 FUEL™

Description

Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 14 to 16 in, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 40 in, Attachment System Compatible Attachment Capable, Battery Platform M18(TM) REDLITHIUM(TM), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.