Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL SUPER HAWG 1/2 in. Right Angle Drill (Tool Only)

  • Mfr # 2809-20

  • Zoro # G4372106


product price: $449.00
/ea
Free Shipping & Returns

Key Features

Chuck Size
1/2" Keyed Chuck
Voltage
18 V DC
No Load RPM
0 to 1550
Max. Torque
Not Specified
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2809-20
Zoro #
G4372106
UPC #
045242540051
Country of Origin
China

Dimensions

Chuck Size
1/2" Keyed Chuck
Tool Length
20-1/2 in
Overall Height
8 1/2 in
Overall Length
4 1/2 in
Overall Width
21 1/2 in

Details

Item
Drill
Voltage
18 V DC
No Load RPM
0 to 1550
Max. Torque
Not Specified
Cordless Tool Battery Type
Li-Ion
Max. Power
Not Specified
Series
M18 Fuel(TM)
Battery Included
No
Reversible
Reversible
Corded/Cordless
Cordless
Charger Replacement
45LD79
Handle Type
Right Angle
Number of Batteries
0
Brushless Motor
Yes
Tool Weight
12.5 lb
Green Environmental Attribute
Product is Rechargeable
Included Charger
No
Features
Brushless Motor
Switch Type
Trigger
Includes
(1) Side Handle, (1) Belt Clip, (1) Bit Holder
Battery Pack Replacement
45LD78
Clutch Style
Adjustable
Built-In Light
Yes
Number of Speed Settings
2
Drilling Capacity in Wood
1 1/2 in
Drill Chuck Type
Keyed
Throttle Type
Trigger
Max. Speed
1,500 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Drilling Capacity in Steel
1/2 in
Variable Speed
Yes
Number of Batteries Included
0
Chuck Material
Metal
Power Source
Cordless
Wireless Tool Tracking
No
Min. Speed
550 RPM
Minimum Speed
550 RPM
Maximum Speed
1,500 RPM
Max Speed
1,500 RPM
Speed Control
Variable
Speed - Minimum
550 RPM
Battery Chemistry
Li-Ion
Includes Battery
Tool Only
Chuck Type
Keyed
Number of Chargers Included
0
Battery Platform
M18(TM)
Speed - Maximum
1,500 RPM
Tool Series
M18 FUEL(TM)
Torque - Minimum
0 in-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Motor Type
Brushless

Description

Drill, Voltage 18 V DC, Bare Tool, Battery Capacity Not Applicable, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M18 Fuel(TM) Series, No Load RPM 0 to 1550, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque Not Specified, Battery Included No, Clutch Style Adjustable, Handle Type Right Angle, Battery Pack Replacement 45LD78, Tool Length 20-1/2 in, Tool Weight 12.5 lb, Includes (1) Side Handle, (1) Belt Clip, (1) Bit Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.