Zoro Homepage

M18 FUEL Drill, 7/16 in, 18 V DC

  • Mfr # 2808-20,49-22-0130

  • Zoro # G704851462


product price: $536.15
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
7/16 in
Series
M18 FUEL
Brushless Motor
Yes
Green Environmental Attribute
Product is Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2808-20,49-22-0130
Zoro #
G704851462
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
7/16 in
Overall Width
3 3/4 in
Overall Length
15 5/8 in
Overall Height
6 1/2 in

Details

Item
Drill
Voltage
18 V DC
Series
M18 FUEL
Brushless Motor
Yes
Green Environmental Attribute
Product is Rechargeable
Max Speed
1550 RPM
Minimum Speed
0 RPM
Drill Chuck Type
Keyless
Drilling Capacity in Steel
5/16 in
Variable Speed
Yes
Drilling Capacity in Wood
2 9/16 in
Number of Batteries Included
0
Wireless Tool Tracking
No
Case Included
No
Battery Series
M18(TM) REDLITHIUM(TM)
Chuck Material
Metal
Reversible
Reversible
Cordless Tool Kit Contents
(1) Bare Tool; (1) Self Feed Drill Bit Kit
Handle Type
Joist and Stud Right Angle
Charger Included
No
Tool Weight
7.1 lb
Built-In Light
Yes
Cordless Tools Included
Right Angle Drill
Power Source
Cordless
Max. Speed
1,550 RPM
Cordless Drill Class
Not Available
Speed - Maximum
1,550 RPM
Chuck Type
Keyless
Includes Battery
Tool Only
Speed - Minimum
0 RPM
Number of Chargers Included
0
Motor Type
Brushless
Speed Control
Variable

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, M18 FUEL Series, Chuck Size 7/16 in, Tool Weight 7.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.