Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL SURGE 1/4" Hex Hydraulic Driver Kit

  • Mfr # 2760-22

  • Zoro # G5770786


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
450 in-lb
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2760-22
Zoro #
G5770786
UPC #
045242352975
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Max. Torque
450 in-lb
Includes
(2) 5.0Ah Batteries + Hard Case Bundle
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
4,000
Free Speed
3,000 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Anvil Impact Action
Hydraulic
Drive Configuration
Straight
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Features
Four Custom Performance Profiles, Power state(TM) Brushless Motor, Redlink Plus Intelligence
Battery Included
(2) 48-11-1850
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Tool Weight
2.3 lb
Corded/Cordless
Cordless
Series
M18 FUEL SURGE
Standards
UL Listed
Case Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Collett
1/4 in Hex
Built-In Light
Yes
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Charger Model
23Y581
Charger Included
Yes
Battery Model No.
48-11-1850
Tool Series
M18 FUEL(TM) SURGE(TM)
Torque - Maximum
450 in-lb
Torque - Minimum
0 in-lb
Drive Shape
Hex
Charger Manufacturing Model Number
23Y581
Battery Chemistry
Li-Ion
Motor Type
Brushless
No Load Speed
3,000 RPM
Number of Chargers Included
1
Battery Platform
M18(TM)
Battery Series_x
M18 FUEL(TM) SURGE(TM)

Description

Cordless Impact Driver Kits, Driver Kit, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Max. Torque 450 in-lb, No Load RPM 0 to 3000, Series M18 FUEL(TM) SURGE(TM), Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity (2) 5.0 Ah, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99, Features Four Custom Performance Profiles, Power state(TM) Brushless Motor, Redlink Plus Intelligence

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.