M18 FUEL SURGE 1/4" Hex Hydraulic Driver Kit (Discontinued)
- Mfr # 2760-22CT
- Zoro # G5770795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2760-22CT
Zoro #
G5770795
UPC #
045242352968
Country of Origin
Viet Nam
Dimensions
Drive Size
1/4 in
Overall Length
5 in
Description
Cordless Impact Driver Kits, Driver Kit, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Max. Torque 450 in-lb, No Load RPM 0 to 3000, Series M18 FUEL(TM) SURGE(TM), Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included (2) 38D765, Battery Pack Replacement 38D765, Features Four Custom Performance Profiles, Power state(TM) Brushless Motor, Redlink Plus Intelligence, Tool Length 5 in, Tool Weight 2.3 lb
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.