This item is Discontinued.

Milwaukee Tool 100 ft Cordless Drain Cleaning Machine, 18.0 V 2775D-222

100 ft Cordless Drain Cleaning Machine, 18.0 V (Discontinued)

  • Mfr # 2775D-222
  • Zoro # G2620998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2775D-222
Zoro #
G2620998
UPC #
045242004591
Country of Origin
China

Details

Max. Run
100 ft
Voltage
18 V
Includes
(2) 5/8 in X 50 ft Open Wind Coupling Cables with RUST GUARD(TM) Plating, (2) M18(TM) REDLITHIUM(TM) Battery, (2) Switch Pack(TM) Drums with Anchor Cable, (4) Cable Head Attachments, 1-1/2 in C-Cutter, 1-1/2 in Spade Bit, Battery Charger, Medium Drop Head, Medium Funnel, Pin Key
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
Corded/Banded
Cordless
Corded/Cordless
Cordless
Item
Drain Gun Kit
Power Source
Cordless
Series
M18™
Battery Included / Bare Tool
5/8" (2)Battery/Charger/(2)Cable Bundle
Options Included
5/8" (2)Battery/Charger/(2)Cable Bundle
Maximum Run
100 ft
Maximum Operating Speed
500 RPM

Description

Drain Gun Kit, Power Source Cordless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.