M18 FUEL SWITCH PACK 5/8" Sectional Drum System Kit

  • Mfr # 2775E-211

  • Zoro # G1620952


product price:  $999.00
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
18 V DC
Application
Industrial Drains
Includes
5/8 in x 50 ft Open Wind Coupling Cable with RUST GUARD Plating, Small Cable Head Attachment Kit with RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, SWITCH PACK Drum with Anchor Cable
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2775E-211
Zoro #
G1620952
UPC #
045242537341
Country of Origin
China

Dimensions

Cable Size
5/8 in x 50 ft
Overall Length
15.75 in
Manufacturer Warranty Length
2 yr Cable, 3 yr Battery, 5 yr Tool
Overall Height
17.75 in
Maximum Drain Line Inside Diameter
4 in
Cable Diameter Included - Cable A
5/8 in
Overall Width
15 in
Cable Length Included - Cable A
50 ft
Minimum Drain Line Inside Diameter
1 1/4 in

Details

Max. Run
100 ft
Voltage
18 V DC
Application
Industrial Drains
Includes
5/8 in x 50 ft Open Wind Coupling Cable with RUST GUARD Plating, Small Cable Head Attachment Kit with RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, SWITCH PACK Drum with Anchor Cable
Standards
UL Listed
Operating Speed
0 to 250 RPM
Corded/Banded
Cordless
Charger Replacement
23Y581
Number of Tools
1
Cable Lock Mechanism
No
Drum Characteristics
Integrated Drum Brake
Included Charger
23Y581
Power Source
Cordless
Drain Line Capacity I.D.
1-1/4 in to 4 in
Battery Pack Replacement
35GJ99
Green Environmental Attribute
Product is Rechargeable
Item
Drain Gun Kit
No. of Batteries Included
2
Battery Included
35GJ99
Brushless Motor
Yes
Battery Capacity
5 Ah
Corded/Cordless
Cordless
Series
M18 FuelTM
Cordless Tool Battery Type
Li-Ion
Tool Weight
28 lb
Core Type Included - Cable A
Open Wind
Cable End Type - Cable A
Coupling
Maximum Operating Speed
250 RPM
Maximum Run
100 ft
Number of Batteries Included
1
Auger Types Included
Drop Head Auger, Funnel Auger
Reversible
Yes
Feed Type
Manual
Charger Model Number
23Y581
Tool Series
SWITCH PACK
Cutter Types Included
C Cutter, Spade Cutter
Number of Cutters Included
2
Battery Platform
M18
Number of Augers Included
2
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Battery Model Number
48-11-1850
Number of Cables Included
2
Includes Batteries
Yes

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 2, Number of Augers Included 2, Number of Cutters Included 2, Maximum Operating Speed 250 RPM, Tool Series SWITCH PACK, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 5 Ah, Auger Types Included Drop Head Auger, Funnel Auger, Cutter Types Included C Cutter, Spade Cutter, Tool Weight 28 lb, Voltage 18 V DC, Number of Batteries Included 1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.