Zoro Homepage

M18 FUEL SWITCH PACK Sectional Drum Machine w/5/16 in Cable

  • Mfr # 2775A-211

  • Zoro # G2764647


product price: $999.00
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
18 V DC
Application
Crawls, Drains, Roofs
Includes
5/16 in x 75 ft Inner Core Drop Head Cable with RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, SWITCH PACK Drum with Anchor Cable
size
5/16" x 75 ft. (Cable)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2775A-211
Zoro #
G2764647
UPC #
045242004560
Country of Origin
China

Dimensions

size
5/16" x 75 ft. (Cable)
Overall Height
17.75 in
Overall Length
15.75 in
Overall Width
15 in
Minimum Drain Line Inside Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr Cable, 3 yr Battery, 5 yr Tool
Cable Length Included - Cable A
75 ft
Cable Diameter Included - Cable A
5/16 in
Maximum Drain Line Inside Diameter
4 in

Details

Max. Run
100 ft
Voltage
18 V DC
Application
Crawls, Drains, Roofs
Includes
5/16 in x 75 ft Inner Core Drop Head Cable with RUST GUARD Plating, M18 and M12 Multi-Voltage Charger, M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, SWITCH PACK Drum with Anchor Cable
Number of Pieces
5
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 RPM
Drum Material
High Density Polyethylene
Corded/Banded
Cordless
Item
Drain Gun Kit
Corded/Cordless
Cordless
Power Source
Cordless
Series
M18™
Battery Capacity
5 Ah
Battery Included / Bare Tool
5/16" Battery/Charger/Cable Bundle
Options Included
5/16" Battery/Charger/Cable Bundle
Core Type Included - Cable A
Inner Core
Battery Platform
M18
Includes Batteries
Yes
Number of Batteries Included
1
Auger Types Included
Bulb Auger
Number of Augers Included
1
Feed Type
Manual
Tool Series
SWITCH PACK
Maximum Operating Speed
250 RPM
Number of Cutters Included
0
Cable End Type - Cable A
Drop Head Auger
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Tool Weight
28 lb
Maximum Run
100 ft
Number of Cables Included
1
Charger Model Number
23Y581
Battery Model Number
48-11-1850
Reversible
Yes

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Number of Augers Included 1, Number of Cutters Included 0, Maximum Operating Speed 250 RPM, Tool Series SWITCH PACK, Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 5 Ah, Auger Types Included Bulb Auger, Cutter Types Included Not Applicable, Tool Weight 28 lb, Voltage 18 V DC, Number of Batteries Included 1, Battery Platform M18

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.