This item is Discontinued.

Milwaukee Tool M18 FUEL  w/ ONE-KEY High Torque Impact Wrench 1/2" Pin Detent 2862-20

M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2" Pin Detent (Discontinued)

  • Mfr # 2862-20
  • Zoro # G3369331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2862-20
Zoro #
G3369331
UPC #
045242502295
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
8 1/8 in

Details

Voltage
18 V DC
Max. Torque
750 ft-lb
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,100
Free Speed
1,750 RPM
Fastening Torque
750 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Corded/Banded
Cordless
Drive Configuration
Straight
Tool Weight
7.2 lb
Anvil Impact Action
Mechanical
Clutch Style
Impact
Series
M18 FUEL w/ONE-KEY
Features
Compatible With One-Key(TM), Prevents Damage to the Tool And Battery
Battery Included
No
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Standards
UL Listed
Power to Weight Ratio
154.9 ft-lb/lb
Retainer Type
Pin Detent
Housing Material
Metal, Plastic, Rubber
Reaction Bar
No
Cordless Tool Kit Contents
(1) Bare Tool
Handle Material
Plastic
Lock-Off Switch
Yes
Case Included
No
Wireless Tool Tracking
Yes
Breakaway Torque
1,100 ft-lb
Built-In Light
Yes
Tool Style
Compact
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
No
Actuation
Trigger
Impact Rated
Impact Rated
Wireless Tracking System
ONE-KEY(TM)
Anvil Type
Pin Detent
Includes Battery
Tool Only
Torque - Maximum
750 ft-lb
Motor Type
Brushless
Includes Lock-Off Switch
Lock-Off Switch Included
Includes Reaction Bar
No Reaction Bar
Drive Shape
Square
Number of Chargers Included
0
Anvil Style
Standard
No Load Speed
1,750 RPM
Includes Case
Case Not Included
Throttle Type
Trigger

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 750 ft-lb, Bare Tool, Voltage 18 V DC, Series M18, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 8-13/64 In., Tool Weight 7.2 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.