This item is Discontinued.

Milwaukee Tool M18 FUEL w/ ONE-KEY High Torque Impact Wrench 3/4" Friction Ring Kit 2864-22

M18 FUEL w/ ONE-KEY High Torque Impact Wrench 3/4" Friction Ring Kit (Discontinued)

  • Mfr # 2864-22
  • Zoro # G6268217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864-22
Zoro #
G6268217
UPC #
045242502349
Country of Origin
Viet Nam

Dimensions

Drive Size
3/4 in
Overall Length
8 1/2 in

Details

Voltage
18 V DC
Max. Torque
1,200 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,400
Free Speed
1,800 RPM
Fastening Torque
1,200 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Series
M18 FUEL
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Battery Type
Li-Ion
Features
1500 ft-lb
Corded/Cordless
Cordless
Battery Included
35GJ99
Handle Type
Pistol Grip
Anvil Impact Action
Mechanical
Clutch Style
Impact
Drive Configuration
Straight
Tool Weight
6.3 lb
Standards
UL Listed
Reaction Bar
No
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Tool Style
Compact
Retainer Type
Through Hole
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Model
23Y581
Built-In Light
Yes
Battery Model No.
35GJ99
Actuation
Trigger
Charger Included
Yes
Lock-Off Switch
Yes
Case Included
Yes
Housing Material
Metal, Plastic, Rubber
Breakaway Torque
1,500 ft-lb
Handle Material
Plastic
Wireless Tool Tracking
Yes
Power to Weight Ratio
189.9 ft-lb/lb
Wireless Tracking System
ONE-KEY(TM)
Shop By
New Products
Includes Battery
Battery Included
Includes Reaction Bar
No Reaction Bar
Anvil Style
Standard
Tool Series
M18 FUEL(TM)
No Load Speed
1,800 RPM
Torque - Maximum
1,200 ft-lb
Includes Case
Case Included
Throttle Type
Trigger
Includes Lock-Off Switch
Lock-Off Switch Included
Number of Chargers Included
1
Drive Shape
Square
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-1812
Battery Manufacturing Model Number
35GJ99

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 3/4 in, Drive Configuration Straight, Max. Torque 1,200 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2400, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 8-19/32 In., Tool Weight 6.3 lb, Clutch Style Impact, Battery Included 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.