Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring Kit 2759B-22

M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring Kit (Discontinued)

  • Mfr # 2759B-22
  • Zoro # G2000330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2759B-22
Zoro #
G2000330
UPC #
045242363964
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 1/8 in

Details

Voltage
18 V DC
Max. Torque
220 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,500 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Series
M18 FUEL w/ONE-KEY
Drive Configuration
Straight
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Anvil Impact Action
Mechanical
Tool Weight
2.5 lb
Clutch Style
Impact
Corded/Banded
Cordless
Battery Included
(2) 35GJ99
Features
Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Power state Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection
Standards
UL Listed
Reaction Bar
No
Housing Material
Metal, Plastic, Rubber
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Impact Rated
Impact Rated
Power to Weight Ratio
53.6 ft-lb/lb
Handle Material
Plastic
Retainer Type
Friction Ring
Breakaway Torque
220 ft-lb
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
Yes
Case Included
Yes
Tool Style
Compact
Wireless Tool Tracking
Yes
Lock-Off Switch
Yes
Battery Model No.
35GJ99
Built-In Light
Yes
Actuation
Trigger
Charger Model
23Y581
Wireless Tracking System
ONE-KEY(TM)
Anvil Type
Friction Ring
Includes Battery
Battery Included
Battery Type
Li-Ion
Includes Reaction Bar
No Reaction Bar
Drive Shape
Square
Battery Manufacturing Model Number
35GJ99
Charger Manufacturing Model Number
48-59-1812
Motor Type
Brushless
Includes Lock-Off Switch
Lock-Off Switch Included
Includes Case
Case Included
Number of Chargers Included
1
Anvil Style
Standard
Throttle Type
Trigger
Torque - Maximum
220 ft-lb
No Load Speed
2,500 RPM

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 220 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 6-1/8 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.