This item is Discontinued.

Milwaukee Tool M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent Kit 2759-22

M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent Kit (Discontinued)

  • Mfr # 2759-22
  • Zoro # G2275729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2759-22
Zoro #
G2275729
UPC #
045242363773
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 1/8 in

Details

Voltage
18 V DC
Max. Torque
220 ft-lb
Includes
Belt Clip
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,500 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Features
Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Power state Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection
Anvil Impact Action
Mechanical
Drive Configuration
Straight
Tool Weight
2.5 lb
Battery Included
(2) 35GJ99
Corded/Banded
Cordless
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Series
M18 FUEL w/ONE-KEY
Cordless Tool Battery Type
Li-Ion
Clutch Style
Impact
Standards
UL Listed
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Power to Weight Ratio
53.6 ft-lb/lb
Charger Included
Yes
Built-In Light
Yes
Housing Material
Metal, Plastic, Rubber
Battery Series
M18(TM) REDLITHIUM(TM)
Case Included
Yes
Reaction Bar
No
Breakaway Torque
220 ft-lb
Impact Rated
Impact Rated
Retainer Type
Pin Detent
Handle Material
Plastic
Tool Style
Compact
Battery Model No.
35GJ99
Lock-Off Switch
Yes
Actuation
Trigger
Charger Model
23Y581
Wireless Tracking System
ONE-KEY(TM)
Anvil Type
Pin Detent
Includes Battery
Battery Included
Battery Type
Li-Ion
Charger Manufacturing Model Number
48-59-1812
Battery Manufacturing Model Number
35GJ99
Drive Shape
Square
Includes Lock-Off Switch
Lock-Off Switch Included
Number of Chargers Included
1
Anvil Style
Standard
Includes Reaction Bar
No Reaction Bar
Throttle Type
Trigger
No Load Speed
2,500 RPM
Torque - Maximum
220 ft-lb
Includes Case
Case Included
Motor Type
Brushless

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 220 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 6-1/8 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included (2) 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.