This item is Discontinued.

Milwaukee Tool M18 FUEL w/ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring Kit 2758-22CT

M18 FUEL w/ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring Kit (Discontinued)

  • Mfr # 2758-22CT
  • Zoro # G2000428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2758-22CT
Zoro #
G2000428
UPC #
045242362240
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 7/8 in

Details

Voltage
18 V DC
Max. Torque
210 ft-lb
Battery Capacity
(2) 2.0 Ah
Includes
Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,500 RPM
Fastening Torque
210 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Drive Configuration
Straight
Series
M18 FUEL w/ONE-KEY
Tool Weight
2.4 lb
Features
Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Power state Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Clutch Style
Impact
Cordless Tool Battery Type
Li-Ion
Battery Included
(2) 38D765
Corded/Banded
Cordless
Anvil Impact Action
Mechanical
Standards
UL Listed
Reaction Bar
No
Wireless Tool Tracking
Yes
Actuation
Trigger
Case Included
Yes
Power to Weight Ratio
52.5 ft-lb/lb
Tool Style
Compact
Built-In Light
Yes
Housing Material
Metal, Plastic, Rubber
Charger Model
23Y581
Impact Rated
Impact Rated
Breakaway Torque
210 ft-lb
Battery Model No.
2XKZ3
Retainer Type
Friction Ring
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Charger Included
Yes
Handle Material
Plastic
Lock-Off Switch
Yes
Wireless Tracking System
ONE-KEY(TM)
Includes Battery
Battery Included
Battery Type
Li-Ion
Includes Lock-Off Switch
Lock-Off Switch Included
Torque - Maximum
210 ft-lb
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Drive Shape
Square
No Load Speed
2,500 RPM
Battery Manufacturing Model Number
2XKZ3
Number of Chargers Included
1
Charger Manufacturing Model Number
48-59-1812
Includes Case
Case Included
Anvil Style
Standard
Motor Type
Brushless

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 210 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Length 5-7/8 In., Tool Weight 2.4 lb, Clutch Style Impact, Battery Included (2) 38D765, Battery Pack Replacement 38D765

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.