Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ SAWZALL® 18V Cordless Reciprocating Saw Kit w/ ONE KEY® (2 9.0Ah Batteries + Hard Case Bundle) 2721-22HD

M18 FUEL™ SAWZALL® 18V Cordless Reciprocating Saw Kit w/ ONE KEY® (2 9.0Ah Batteries + Hard Case Bundle) (Discontinued)

  • Mfr # 2721-22HD
  • Zoro # G7467376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2721-22HD
Zoro #
G7467376
UPC #
045242493210
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
17 3/4 in
Length of Stroke
1-1/8"
Overall Length
17 3/4 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Easily Toggle Between Up to Four Custom Performance Profiles That Can be Saved to The Memory of The Tool, Hang Hook, Keyless Adjustable Shoe, LED Light, One-Key(TM) Compatible Allows User to Customize, Powerstate(TM) Brushless Motor, Quik-Lok Universal Keyless Blade Clamp, Redlink Plus(TM) Intelligence Provides Overload Protection, Track and Manage Tool's Performance and Location
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
9.7 lb
Battery Capacity
9 Ah
Handle Type
D-Handle
Cutting Action
Straight
No Load Strokes/Minute
0 to 3000
Series
M18 FUEL
Corded/Banded
Cordless
Included Charger
23Y581
Battery Included
(2) 45KM67
Battery Included / Bare Tool
(2) 9.0Ah Battery + Hard Case Bundle
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Battery Type
Li-Ion
Blade Type
1/2 in Universal Tang
Shoe Design
Adjustable
Brushless Motor
Yes
Battery Pack Replacement
45KM67
Strokes per Minute
0 to 3000
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Includes
(2) M18 9.0Ah Redlithium(TM) High Demand Batteries, M18(TM) & M12(TM) Multi-Voltage Charger, Blade
Corded/Cordless
Cordless
Application
General Purpose
Min. Strokes per Minute
0
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Tool Style
Full-Size
Shoe Material
Steel
Battery Series
M18(TM) REDLITHIUM(TM)
Pivoting Head
Yes
Variable Speed
Yes
Charger Included
Yes
Number of Batteries Included
2
Vibration Reduction
Yes
Options Included
(2) 9.0Ah Battery + Hard Case Bundle
Speed Control
Variable
Includes Battery
Battery Included
Stroke Rate - Maximum
3,000
Stroke Rate - Minimum
0
Includes Pivoting Head
Pivoting Head Included
Includes Vibration Reduction
Vibration Reduction Included
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Adjustable

Description

Reciprocating Saw Kit, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 17 3/4 in, Tool Weight 9.7 lb, Wireless Tool Tracking Yes, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.