Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 HACKZALL Recip Saw Kit 2625-21

M18 HACKZALL Recip Saw Kit (Discontinued)

  • Mfr # 2625-21
  • Zoro # G1561707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2625-21
Zoro #
G1561707
UPC #
045242200580
Country of Origin
China

Dimensions

Stroke Length
3/4 in
Tool Length
13 in
Length of Stroke
3/4"
Overall Length
13 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Compatible with M18(TM) XC and M18(TM) Compact Red Lithium(TM) Batteries, LED Light, Quiklok(TM) Blade Clamp
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.1 lb
No Load Strokes/Minute
0 to 3000
Corded/Cordless
Cordless
Series
M18
Includes
2625-20 Hackzall(TM) M18(TM) Cordless Lithium-Ion One Handed Recip Saw, (1) M18(TM) Red Lithium(TM) Battery, 1 hr Charger, Sawzall(R)Blade, Contractor Bag
Cordless Tool Battery Type
Li-Ion
Battery Capacity
3 Ah
Battery Included
2PYZ8
Cutting Action
Straight
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Battery Pack Replacement
2PYZ8
Shoe Design
Fixed
Strokes per Minute
0 to 3000
Included Charger
23Y581
Corded/Banded
Cordless
Handle Type
Pistol Grip
Brushless Motor
No
Blade Type
1/2 in Universal Tang
Battery Included / Bare Tool
Battery Included
Application
General Purpose
Vibration Reduction
Yes
Wireless Tool Tracking
No
Charger Included
Yes
Shoe Material
Metal
Number of Batteries Included
1
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Style
Compact
Pivoting Head
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Min. Strokes per Minute
0
Variable Speed
Yes
Options Included
(1) 3.0Ah Battery + Soft Case Bundle
Battery Type
Li-Ion
Motor Type
Brushed
Includes Vibration Reduction
Vibration Reduction Included
Includes Pivoting Head
Pivoting Head Not Included
Stroke Rate - Maximum
3,000
Stroke Rate - Minimum
0
Speed Control
Variable
Includes Adjustable Shoe
Shoe Not Adjustable
Includes Battery
Battery Included

Description

Reciprocating Saw Kit, Cordless, Series M18, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Metal, Stroke Length 3/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 13 in, Tool Weight 4.1 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 18 V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.