Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 Jobsite Radio 2890-20

M18 Jobsite Radio (Discontinued)

  • Mfr # 2890-20
  • Zoro # G1805870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2890-20
Zoro #
G1805870
UPC #
045242364244
Country of Origin
China

Dimensions

Length
7.7"
Width
15.8"
Tool Length
15 13/16 in
Tool Depth
7 3/4 in
Tool Height
7 3/4 in
Tool Width
15 3/4 in

Details

Item
Radio Kit
For Use With
120V AC Outlet, Any M18 Li-Ion Battery
Features
Digital AM/FM Tuner with 10 Station Presets, Shock Absorbing End Caps and Metal Speaker Grills, Weather Sealed Auxiliary Compartment
Battery Pack Replacement
Milwaukee M18 Li-Ion Battery
Includes
Cable
Battery Included / Bare Tool
Bare Tool
Battery Capacity
5 Ah
Corded/Cordless
Cordless
Category Type
Jobsite Speaker
Voltage
18 V
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Series
M18
Options Included
Bare Tool
Tool Weight
10.5 lb
Standards
UL Listed
Cordless Tool Kit Contents
Bare Tool, Cable
Power Source
Cordless
Charging Capability
Yes
Number of Presets Stations
10
Port Types
USB Port
Battery Platform
M18(TM)
USB Charging Power
2.1 A
Play Modes
AM/FM, Auxiliary, USB
Number of USB Ports
1
Charging Type
USB Charging
Number of Batteries Included
0

Description

Radio Kit, Battery Platform M18(TM), Product Type Radio, Power Source Cordless, Play Modes AM/FM, Auxiliary, USB, Tool Length 15 13/16 in, Tool Depth 7 3/4 in, Tool Height 7 3/4 in, Standards UL Listed, Cordless Tool Kit Contents Bare Tool, Cable, Battery Capacity 5 Ah, Battery Included / Bare Tool Bare Tool, Voltage 18V DC, Charging Type USB, Number of Presets Stations 10, Charging Capability Yes, Compatible Battery Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.