Zoro Homepage

M18 Light/Charger. XC5.0 Battery Pack

  • Mfr # 2357-20,48-11-1850

  • Zoro # G204851474


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Lumens
1000 lm, 1500 lm, 3000 lm
Power Source
Cordless
Includes
Battery, Jobsite Light
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2357-20,48-11-1850
Zoro #
G204851474
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Height
8 3/5 in
Maximum Height
8 5/8 in

Details

Item
Cordless Job Site Light
Voltage
18 V DC
Lumens
1000 lm, 1500 lm, 3000 lm
Power Source
Cordless
Includes
Battery, Jobsite Light
Corded/Cordless
Cordless
Number of Batteries
1
Use With Battery Mfr. No.
All Milwaukee M18 Series
Switch Type
Push Button
Tool Weight
11.4 lb
Included Charger
No
Series
Milwaukee M18
Green Environmental Attribute
Product is Rechargeable
Focus
Adjustable
Lamp Type
LED
Lamp Life
31 hr
Standards
UL Listed
Charger Replacement
23Y581
Light Output Mode
High / Medium / Low
Special Features
2.1 Amp USB Output for USB Device Charging, 5 Year Tool and LED Limited Lifetime Warranties, Back/Front Lights Provide Up to 31 Hours of Run-Time On A M18 REDLITHIUM Xc5.0 Battery Pack, Full System Compatibility with the Packout Modular Storage System, Integrated M18 Battery Charging, Low Battery Indicator, Powered by M18 REDLITHIUM Batteries or AC Power with A Small Storage Compartment and Three Independent Pivoting Light Heads
Water Penetration Rating
IP54
Product Type
Cordless Job Site Light
Battery Platform
M18
Compatible Battery Model Number
All Milwaukee M18 Series
Maximum Brightness Level
3,000 lm
Number of Batteries Included
1
Minimum Brightness Level
1,000 lm
Brightness Level
1,000 lm, 1,500 lm, 3,000 lm
Compatible Charger Model Number
23Y581
Lamp Life at Maximum Lumens Rating
31 hr

Description

Job Site Light, Battery Platform M18(TM), Series Milwaukee M18, Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 1,000 lm, Maximum Height 8 5/8 in, Voltage 18V DC, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M18 Series, Compatible Charger Model Number 23Y581, Focus Adjustable, Included Charger No, Includes Battery, Jobsite Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.