Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 & M12 Super Charger 48-59-1811

M18 & M12 Super Charger (Discontinued)

  • Mfr # 48-59-1811
  • Zoro # G7613613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1811
Zoro #
G7613613
UPC #
045242536450
Country of Origin
Viet Nam

Details

Item
Battery Charger
For Use With
Milwaukee(R) M12(TM) and M18(TM) Batteries
Features
REDLINK(TM) Intelligence: Charger Communication with the Battery Pack to Ensure Optimum Performance and Extend Life
Number of Ports
2 (Super Charging)
Charger Input Voltage
120V
Green Environmental Attribute
Product is Rechargeable
Charger Output Voltage
12.0 to 18.0
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Series
M18 & M12
For Battery Voltage
12V, 18V
Category Type
Super Battery Charger
Voltage
12V, 18V
Charger Class
Extreme
Charging Type
Simultaneous
Plug Type
Two-Prong
Charging Port Voltage
(1) 12V, (1) 18V
Charge Time
60 min
Wireless Tool Tracking
No
Indicator Light
Yes
Battery Chemistry
Li-ion

Description

Battery Charger, Charge Time 60 min, Number of Ports 2, Charging Port Voltage (1) 12V, (1) 18V, Charger Input Voltage 120V AC, Charger Class Extreme, Charging Type Simultaneous, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Milwaukee(R) M12(TM) and M18(TM) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.