Zoro Homepage

M18 / M12 Vehicle Charger

  • Mfr # 48-59-1810

  • Zoro # G9178541


product price: $149.00
/ea
Free Shipping & Returns

Key Features

For Use With
Milwaukee(R) M12(TM) and M18(TM) Batteries
Features
Protective Electronics: Automatically Shuts Down Charger to Prevent Excessive Discharge of Vehicle Battery
Battery Capacity
1.5Ah to 9.0Ah
For Battery Voltage
12V, 18V
Voltage
12V, 18V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1810
Zoro #
G9178541
UPC #
045242518715
Country of Origin
Viet Nam

Details

Item
Battery Charger
For Use With
Milwaukee(R) M12(TM) and M18(TM) Batteries
Features
Protective Electronics: Automatically Shuts Down Charger to Prevent Excessive Discharge of Vehicle Battery
Battery Capacity
1.5Ah to 9.0Ah
For Battery Voltage
12V, 18V
Voltage
12V, 18V
Cordless Tool Battery Type
Li-Ion
Charger Output Voltage
12.0 to 18.0
Number of Ports
2 (Vehicle Charging)
Battery Included / Bare Tool
No Battery
Charger Input Voltage
12V, 24V
Series
M18 & M12
Category Type
Battery Charger
Corded/Cordless
Cordless
Charging Type
Simultaneous
Charging Port Voltage
(1) 12V, (1) 18V
Indicator Light
Yes
Wireless Tool Tracking
No
Plug Type
Two-Prong
Charger Class
Standard
Battery Chemistry
Li-ion

Description

Charge On The Go. The M18 & M12 Vehicle Charger allows users to charge battery packs on the go from the DC Outlet of any vehicle. The charger provides full system compatibility and accepts all M18 and M12 batteries. Featuring REDLINK Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger has protective electronics that automatically shut down the charger to prevent excessive discharge of the vehicle battery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.