Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 RADIUS Compact Site Light

  • Mfr # 2145-20

  • Zoro # G4700650


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
Security Cable
Standards
UL Listed
Features
180 Degrees and 360 Degrees Electronic Light Control, AC In and Out: String up to 10 together, Polycarbonate Lens, Low Battery Indicator, Powered by M18 Redlithium Battery or Extension Cord, Protected AC Plugs, Self-Centering Metal Hook, Task, Area, and Overhead Lighting
Power Source
Corded, Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2145-20
Zoro #
G4700650
UPC #
045242473144
Country of Origin
China

Dimensions

Max. Height
10 1/2 in
Overall Length
11 3/8 in
Maximum Height
10 1/2 in
Minimum Height
10 1/2 in

Details

Item
Cordless Site Light
Voltage
18 V
Includes
Security Cable
Standards
UL Listed
Features
180 Degrees and 360 Degrees Electronic Light Control, AC In and Out: String up to 10 together, Polycarbonate Lens, Low Battery Indicator, Powered by M18 Redlithium Battery or Extension Cord, Protected AC Plugs, Self-Centering Metal Hook, Task, Area, and Overhead Lighting
Power Source
Corded, Cordless
Use With Battery Mfr. No.
All Milwaukee M18 Series
Lumens
1,000 lm, 4400 lm
Tool Weight
10.6 lb
Focus
Fixed
Number of Batteries
0
Switch Type
Push Button
Lamp Type
LED
Light Output Mode
High / Medium / Low
Water Penetration Rating
IP54
Lamp Life
50,000 hr
Beam Distance
150 ft
Battery Included / Bare Tool
Bare Tool
Base Style
Floor Stand with Handle, Hook
Series
RADIUS
Corded/Cordless
Cordless
Corded/Banded
Cordless
Special Features
180 Degrees and 360 Degrees Electronic Light Control, AC In and Out, Can String Up to 10 Lights Together, High Impact Polycarbonate Lens, Low Battery Indicator, Protect AC Plugs, Reinforced Hang Hole, Self-Centering Hang Hook
Run Time
2 hr, 4 hr, 8 hr
Light Distribution
180 Degrees , 360 Degrees
Product Type
Site Light
Head Type
Fixed
Number of Light Output Modes
3
Number of Batteries Included
0
Maximum Head Rotation Angle
0 Degrees
Minimum Brightness Level
1,000 lm
Mount Type
Hang Hook
Lamp Life Battery Capacity Rating
5 Ah
Lamp Life at Maximum Lumens Rating
2 hr
Brightness Level
1,000 lm, 2,100 lm, 4,400 lm
Battery Platform
M18
Compatible Battery Model Number
M18 REDLITHIUM
Compatible Charger Model Number
M18
Maximum Brightness Level
4,400 lm
Cordless Tool Kit Contents
Bare Tool

Description

Jobsite Light, Battery Platform M18(TM), Series RADIUS, Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, 2,100 lm, 4,400 lm, Maximum Brightness Level 4,400 lm, Minimum Brightness Level 1,000 lm, Mount Type Floor Stand, Hook, Maximum Height 10 1/2 in, Minimum Height 10 1/2 in, Light Distribution 180 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 2 hr, 4 hr, 8 hr, Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.