Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 RADIUS Site Light

  • Mfr # 2151-20

  • Zoro # G3368473


product price: $549.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lumens
9,000 lm
Standards
UL Listed
Includes
Charger
Features
180 Degrees and 360 Degrees Electronic Light Control, High Definition Output for Maximum Coverage, High Definition Output Provides Neutral White Color and Produces An Even Beam Pattern for Clearer Visibility, Polycarbonate Lens, Low Battery Indicator, Plug-in and Daisy Chain, Powered by One or Two Batteries for Extended Run-Time
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2151-20
Zoro #
G3368473
UPC #
045242500048
Country of Origin
China

Dimensions

Max. Height
31 5/16 in
Overall Length
14 in
Minimum Height
31 5/16 in
Maximum Height
31 5/16 in
Tool Width
20 1/4 in

Details

Item
Cordless Site Light
Voltage
18 V
Lumens
9,000 lm
Standards
UL Listed
Includes
Charger
Features
180 Degrees and 360 Degrees Electronic Light Control, High Definition Output for Maximum Coverage, High Definition Output Provides Neutral White Color and Produces An Even Beam Pattern for Clearer Visibility, Polycarbonate Lens, Low Battery Indicator, Plug-in and Daisy Chain, Powered by One or Two Batteries for Extended Run-Time
Corded/Banded
Cordless
Corded/Cordless
Cordless
Base Style
Floor Stand
Use With Battery Mfr. No.
All Milwaukee M18 Series
Light Output Mode
High / Medium / Low
Focus
Adjustable
Lamp Life
50,000 hr
Series
RADIUS
Water Penetration Rating
IP54
Number of Batteries
0
Tool Weight
27.1 lb
Switch Type
Push Button
Replacement Lamps
No
Green Environmental Attribute
Product is Rechargeable
Lamp Type
LED
Light Distribution
180 Degrees , 360 Degrees
Power Source
Corded, Cordless
Run Time
14 hr
Product Type
Site Light
Battery Platform
M18
Minimum Brightness Level
2,500 lm
Maximum Brightness Level
9,000 lm
Cordless Tool Kit Contents
Bare Tool
Number of Light Output Modes
3
Number of Batteries Included
0
Maximum Head Rotation Angle
0 Degrees
Lamp Life at Maximum Lumens Rating
14 hr
Head Type
Fixed
Brightness Level
2,500 lm, 4,800 lm, 9,000 lm
Compatible Battery Model Number
M18
Mount Type
Floor Stand

Description

Jobsite Light, Battery Platform M18(TM), Series RADIUS, Light Output Mode High, Low, Medium, Brightness Level 2,500 lm, 4,800 lm, 9,000 lm, Maximum Brightness Level 9,000 lm, Minimum Brightness Level 2,500 lm, Mount Type Floor Stand, Maximum Height 31 5/16 in, Minimum Height 31 5/16 in, Light Distribution 180 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 14 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.