Zoro Homepage

M18 RADIUS Site Light/Charger w/ ONE-KEY

  • Mfr # 2150-20

  • Zoro # G3368692


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lumens
9,000 lm
Standards
UL Listed
Includes
Charger
Features
Polycarbonate Lens, Integrated Two-Bay Sequential Charger, Plug-in and Daisy Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2150-20
Zoro #
G3368692
UPC #
045242508686
Country of Origin
China

Dimensions

Max. Height
31 5/16 in
Overall Length
14 in
Tool Width
20 1/4 in
Maximum Height
31 5/16 in
Minimum Height
31 5/16 in

Details

Item
Cordless Site Light
Voltage
18 V
Lumens
9,000 lm
Standards
UL Listed
Includes
Charger
Features
Polycarbonate Lens, Integrated Two-Bay Sequential Charger, Plug-in and Daisy Chain
Corded/Banded
Cordless
Switch Type
Push Button
Water Penetration Rating
IP54
Lamp Life
50,000 hr
Use With Battery Mfr. No.
All Milwaukee M18 Series
Light Output Mode
High / Medium / Low
Lamp Type
LED
Number of Batteries
0
Focus
Adjustable
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Series
RADIUS
Replacement Lamps
No
Tool Weight
27.1 lb
Base Style
Floor Stand
Light Distribution
180 Degrees , 360 Degrees
Included Charger
Yes
Power Source
Corded, Cordless
Run Time
3.5 hr, 7 hr, 14 hr
Product Type
Site Light
Maximum Brightness Level
9,000 lm
Minimum Brightness Level
2,500 lm
Compatible Battery Model Number
M18
Battery Platform
M18
Head Type
Fixed
Lamp Life Battery Capacity Rating
9 Ah
Wireless Tool Tracking
Yes
Number of Light Output Modes
3
Compatible Charger Model Number
M18
Maximum Head Rotation Angle
0 Degrees
Brightness Level
2,500 lm, 4,800 lm, 9,000 lm
Cordless Tool Kit Contents
Bare Tool
Lamp Life at Maximum Lumens Rating
3.5 hr
Wireless Technology
ONE-KEY
Number of Batteries Included
0
Mount Type
Floor Stand

Description

Jobsite Light, Battery Platform M18(TM), Series RADIUS, Light Output Mode High, Low, Medium, Brightness Level 2,500 lm, 4,800 lm, 9,000 lm, Maximum Brightness Level 9,000 lm, Minimum Brightness Level 2,500 lm, Mount Type Floor Stand, Maximum Height 31 5/16 in, Minimum Height 31 5/16 in, Light Distribution 180 Degrees , 360 Degrees , Head Type Fixed, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 3.5 hr, 7 hr, 14 hr, Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.