Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Random Orbit Sander Kit 2648-21

M18 Random Orbit Sander Kit (Discontinued)

  • Mfr # 2648-21
  • Zoro # G5936758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2648-21
Zoro #
G5936758
UPC #
045242520978
Country of Origin
China

Dimensions

Spindle Thread Size
Not Specified
Max. Wheel Dia.
5 in
Orbit Dia.
3/32 in
size
5"
Tool Length
10 1/2 in
Size
5 in
Maximum Disc Diameter
5 in
Orbit Size
3/32 in

Details

No Load RPM
7000/12,000
Corded/Cordless
Cordless
Tool Weight
4.3 lb
Orbits per Minute
12,000
Charger Replacement
23Y581
Corded/Banded
Cordless
Battery Capacity
3.0 Ah
Cordless Tool Battery Type
Li-Ion
Battery Included
2PYZ8
Included Charger
23Y581
Includes
(2) 80 Grit Sandpaper, Contractor Bag, Dust Canister, M18(TM) REDLITHIUM(TM) XC Battery, Multi-Voltage Charger, Universal Hose Adapter
Voltage
18.0 V
Series
M18™
Item
Cordless Sander
Features
Quick Change Hook-and-Loop Sanding Pad
Battery Pack Replacement
2PYZ8
Battery Included / Bare Tool
(1) 3.0Ah Battery + Soft Case Bundle
Options Included
(1) 3.0Ah Battery + Soft Case Bundle
Maximum Orbits per Minute
12,000
Nominal Voltage
18 V

Description

Cordless Sander, Maximum Disc Diameter 5 in, Orbit Size 3/32 in, Voltage 18 V, Features Quick Change Hook-and-Loop Sanding Pad, Included Charger 23Y581, Includes (2) 80 Grit Sandpaper, Contractor Bag, Dust Canister, M18(TM) REDLITHIUM(TM) XC Battery, Multi-Voltage Charger, Universal Hose Adapter, Maximum Orbits per Minute 12,000

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.