Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 REDLITHIUM Compact Battery Two Pack 48-11-1811

M18 REDLITHIUM Compact Battery Two Pack (Discontinued)

  • Mfr # 48-11-1811
  • Zoro # G5032736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1811
Zoro #
G5032736
UPC #
045242287529
Country of Origin
Korea, Republic of

Dimensions

Size
Compact (CP)

Details

Item
Battery
Battery Capacity
1.5Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Series
M18™
Features
Cordless Tool Battery Type
Li-Ion
For Use With
Milwaukee 18V Cordless Tools
Includes
(2) M18 Compact Red Lithium Battery
Category Type
Battery Pack
Included Charger
No
Corded/Cordless
Cordless
Number of Batteries
2
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Series
Compact
Automatic Shut-Off
No
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Batteries
Battery Chemistry
Li-ion
Accessory Type
Battery

Description

Battery, Battery Capacity 1.5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Automatic Shut-Off No, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Wireless Tool Tracking No, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.