Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 REDLITHIUM HIGH DEMAND 9.0 Battery Pack 48-11-1890

M18 REDLITHIUM HIGH DEMAND 9.0 Battery Pack (Discontinued)

  • Mfr # 48-11-1890
  • Zoro # G5579029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1890
Zoro #
G5579029
UPC #
045242362455
Country of Origin
Korea, Republic of

Dimensions

Length
5.1"
Width
3.1"
Overall Width
3 1/8 in
Overall Height
3 3/8 in
Overall Length
5 1/8 in

Details

Item
Battery
Battery Capacity
9 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Cordless Tool Battery Type
Li-Ion
For Use With
Milwaukee 18V Cordless Tools
Category Type
Battery Pack
Features
Best-in-Class Construction, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Series
M18â„¢
Included Charger
No
Battery Included
(1) 18V 9.0 HIGH DEMANDâ„¢ Battery Pack
Corded/Cordless
Cordless
Weight
2.4 lb
Wireless Tool Tracking
No
Automatic Shut-Off
No
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Series
HIGH DEMAND(TM)
Battery Chemistry
Li-ion
Accessory Type
Battery

Description

Battery, Battery Capacity 9 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 3/8 in, Overall Length 5 1/8 in, Overall Width 3 1/8 in, Weight 2.4 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.