Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 REDLITHIUM HIGH DEMAND 9.0 Starter Kit 48-59-1890

M18 REDLITHIUM HIGH DEMAND 9.0 Starter Kit (Discontinued)

  • Mfr # 48-59-1890
  • Zoro # G5575580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1890
Zoro #
G5575580
UPC #
045242475032
Country of Origin
China

Dimensions

Length
5.1"
Width
3.1"
Overall Width
3 1/8 in
Overall Height
3 3/8 in
Overall Length
5 1/8 in

Details

Item
Battery and Charger Kit
Battery Capacity
9 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
For Battery Voltage
18V
Category Type
Battery Pack
Includes
(1) 45KM67 Battery and (1) 45LD79 M18(TM) & M12(TM) Rapid Charger
Features
All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Cordless Tool Battery Type
Li-Ion
For Use With
Milwaukee M18 Cordless Tools
Series
M18™
Battery Included
(1) 9.0Ah Battery
Battery Included / Bare Tool
Battery Included
Charger Input Voltage
120V AC
Number of Ports
(1) 12V & (1) 18V
Corded/Cordless
Cordless
Wireless Tool Tracking
No
Weight
2.4 lb
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Included Charger Class
Rapid
Battery Series
HIGH DEMAND(TM)
Automatic Shut-Off
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-ion
Accessory Type
Battery and Charger Kit
Charger Model
48-59-1808

Description

Battery and Charger Kit, Battery Capacity 9 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off No, Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 3/8 in, Overall Length 5 1/8 in, Overall Width 3 1/8 in, Weight 2.4 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.