Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion, Batteries (2-Pack)

  • Mfr # 48-11-1837

  • Zoro # G7613604


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3.0Ah
Voltage
18 V
Charger Included
No
Features
All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1837
Zoro #
G7613604
UPC #
045242541355
Country of Origin
China

Dimensions

Size
Compact (CP)
Overall Width
3 1/4 in
Overall Height
2 1/4 in
Overall Length
5 1/4 in

Details

Item
Battery
Battery Capacity
3.0Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Features
All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Cordless Tool Battery Type
Li-Ion
Includes
2 Batteries
Green Environmental Attribute
Product is Rechargeable
For Use With
Milwaukee 18V Cordless Tools
Corded/Cordless
Cordless
Battery Included
2 Batteries
Charger Replacement
45LD79
Included Charger
No
Number of Batteries
2
Series
M18™
Weight
1.3 lb
Wireless Tool Tracking
No
Automatic Shut-Off
No
Cordless Tool Kit Contents
(2) Batteries
Battery Series
HIGH OUTPUT(TM) CP
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-ion

Description

The M18 REDLITHIUM HIGH OUTPUT CP3.0 Battery Pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM CP battery packs. This increased performance results in the same power and runtime of a M18 REDLITHIUM XC battery in a lighter and more compact package. The 18-volt battery pack delivers fade-free power and runs substantially cooler through heavy applications, allowing trade professionals to push their cordless tools throughout a wide application range. The REDLITHIUM HIGH OUTPUT CP3.0 battery is fully compatible with all Milwaukee M18 solutions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.