Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion Battery

  • Mfr # 48-11-1835

  • Zoro # G7957356


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
3.0Ah
Voltage
18 V
Charger Included
No
Overall Height
2 1/4 in
For Use With
Milwaukee 18V Cordless Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1835
Zoro #
G7957356
UPC #
045242546831
Country of Origin
China

Dimensions

Overall Height
2 1/4 in
Overall Width
3 1/4 in
Overall Length
5 1/4 in

Details

Item
Battery
Battery Capacity
3.0Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
For Use With
Milwaukee 18V Cordless Tools
Weight
1.3 lb
Charger Replacement
45LD79
Features
All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Included Charger
No
Cordless Tool Kit Contents
(1) Battery
Battery Series
HIGH OUTPUT(TM) CP
Automatic Shut-Off
No
Wireless Tool Tracking
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-ion

Description


The MILWAUKEE TOOL - 48-11-1835 is a high-performance cordless tool battery from the M18TM REDLITHIUMTM series. This compact battery, measuring 2 1/4 inches in height, 3 1/4 inches in width, and 5 1/4 inches in length, offers an impressive power output of 18 volts (V), making it ideal for powering various industrial tools.
Key Features:

  • Battery Capacity: With a substantial capacity of 3 Ah (ampere-hours), this Li-Ion battery ensures extended operation times before requiring recharging.

  • Cordless Tool Battery Type: The advanced Li-Ion technology enhances your tool's performance and longevity.

  • All-Weather Performance: Reliable use under diverse weather conditions is guaranteed by its robust design.

  • REDLINK(TM) Intelligence: This feature optimizes performance and provides overload protection through system communication between the tool, battery, and charger.

  • Number of Batteries Included: One rechargeable Li-Ion battery comes with each purchase.
    Please note that this product does not include a charger or wireless tool tracking feature. For uninterrupted operation when recharging is needed, consider purchasing charger model number '45LD79'.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.