M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit
Mfr # 48-59-1835
Zoro # G7613586
product price: $159.00
/ea
Free Shipping & Returns
Key Features
Battery Capacity
3.0Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
Charger Input Voltage
120V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-59-1835
Zoro #
G7613586
UPC #
045242544325
Country of Origin
China
Dimensions
Size
HIGH OUTPUT Compact (CP)
Overall Height
3 in
Overall Width
5 5/8 in
Overall Length
6 3/4 in
Description
Battery and Charger Kit, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 in, Overall Length 6 3/4 in, Overall Width 5 5/8 in, Weight 3 lb, Wireless Tool Tracking No
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.