Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 REDLITHIUM XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack)

  • Mfr # 48-11-1862

  • Zoro # G6528958


product price: $299.00
/pr
Free Shipping & Returns

Key Features

Battery Capacity
6.0Ah
Voltage
18 V
Charger Included
No
Series
M18 XC6.0
Included Charger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1862
Zoro #
G6528958
UPC #
045242533114
Country of Origin
China

Dimensions

Overall Height
3 1/4 in
Overall Width
3 1/4 in
Overall Length
5 1/2 in

Details

Item
Battery
Battery Capacity
6.0Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
Series
M18 XC6.0
Included Charger
No
Green Environmental Attribute
Product is Rechargeable
For Use With
Milwaukee 18V Cordless Tools
Charger Replacement
45LD79
Features
All-Weather Performance, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Color
Black/Red
Weight
2.3 lb
Battery Series
HIGH OUTPUT(TM) XC
Wireless Tool Tracking
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(2) Batteries
Automatic Shut-Off
No
Battery Chemistry
Li-ion
Housing Material
Plastic/Rubber

Description

The M18 REDLITHIUM HIGH OUTPUT XC6.0 battery pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18 products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM HIGH OUTPUT XC6.0 provides increased power in extreme cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM HIGH OUTPUT XC6.0 battery is fully compatible with 150+ M18 solutions.


  • REDLINKTM Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions
  • Fuel gauge Onboard: displays remaining run-time
  • Versatility: powers more than 150 M18TM cordless solutions
  • LED on foot of tool for better lighting in dark spaces
  • Compatible with all M18 batteries & tools

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.