Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery 48-11-1880

M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery (Discontinued)

  • Mfr # 48-11-1880
  • Zoro # G7613595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1880
Zoro #
G7613595
UPC #
045242519231
Country of Origin
China

Dimensions

Overall Height
3 1/4 in
Overall Width
3 1/4 in
Overall Length
5 1/2 in

Details

Item
Battery
Battery Capacity
8.0Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Green Environmental Attribute
Product is Rechargeable
For Use With
Milwaukee 18V Cordless Tools
Features
Best-in-Class Construction, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery only
Charger Replacement
45LD79
Included Charger
No
Weight
2.3 lb
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Battery
Wireless Tool Tracking
No
Battery Series
HIGH OUTPUT(TM) XC
Automatic Shut-Off
No
Battery Chemistry
Li-ion

Description


The MILWAUKEE TOOL - 48-11-1880 is a high-capacity, rechargeable Li-Ion battery designed for cordless tools. Operating at an optimal voltage of 18V and boasting a capacity of 8 Ah, this battery provides long-lasting power for your industrial tasks. It belongs to the M18TM REDLITHIUM(TM) series known for its superior performance and durability. This battery does not come with a charger but is compatible with charger model number 45LD79.
Key Features:

  • Battery Type: High-capacity Li-Ion ensures efficient and reliable performance.

  • Voltage: Operates at an optimal voltage of 18 V.

  • Environmental Impact: Rechargeable design reduces waste and environmental impact.

  • Capacity: Offers an impressive capacity of 8 Ah for extended operation time between recharges.

  • Construction & Protection: Features best-in-class construction with REDLINK(TM) Intelligence for optimized performance and overload protection.

  • Cordless Design: Provides greater mobility in various industrial settings without the hassle of cords.

  • Charger Compatibility: Compatible with charger model number 45LD79 (charger sold separately).

  • Dimensions & Weight: Measures Height -3 1/4 in; Width -3 1/4 in; Length -5 1/2 in, weighing only about 2.3 lbs, making it suitable for specific tasks and workspaces compatibility.
    Included Items upon Purchase:
      Comes as one HIGH OUTPUT(TM) XC series battery (Charger not included).
  • Restrictions

    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.