Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit 48-59-1880

M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit (Discontinued)

  • Mfr # 48-59-1880
  • Zoro # G7960454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1880
Zoro #
G7960454
UPC #
045242541348
Country of Origin
Viet Nam

Dimensions

Width
3 1/4 in
Overall Length
5 1/2 in
Overall Width
3 1/4 in
Overall Height
3 1/4 in
Size
HIGH OUTPUT Extended Capacity (XC)
Height
3 1/4 in

Details

Item
Battery and Charger Kit
For Use With
Milwaukee M18 Cordless Tools
Features
All-Weather Performance: Delivers Fade-Free Power in Extreme Jobsite Conditions, Best-in-Class Construction, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Included Charger
45LD79
Corded/Cordless
Cordless
Battery Included / Bare Tool
Battery Included
Charger Replacement
45LD79
Weight
2.3 lb
Charger Input Voltage
120V AC
Green Environmental Attribute
Product is Rechargeable
Voltage
18 V
Battery Capacity
8.0Ah
Series
M18™
Battery Included
(1) 8.0Ah Battery
Cordless Tool Battery Type
Li-Ion
Number of Ports
(1) 12V & (1) 18V
Options Included
(1) 8.0Ah Battery + Charger Bundle
Charger Included
Yes
Number of Batteries Included
1
Automatic Shut-Off
No
Battery Series
HIGH OUTPUT(TM) CP
Wireless Tool Tracking
No
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Included Charger Class
Rapid
Battery Chemistry
Li-ion
Charger Model
48-59-1808

Description

M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit provides you with 50% more power and runs 50% cooler vs standard M18 REDLITHIUM XC battery packs. The optimized combination of smaller size and increased power of the 18-volt battery provides you with a great solution for the entire range of M18 products. The lithium-ion battery delivers fade-free power and runs substantially cooler through heavy applications, allowing you to push your cordless power tools throughout a wide application range. The M18 XC8.0 battery provides you with increased power in extreme-cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement. The REDLITHIUM HIGH OUTPUT XC8.0 extended capacity battery is fully compatible with the M18 System. M18 & M12 Rapid Charger charges battery packs up to 40% faster, reducing your downtime and maximizing your productivity. The battery charger accepts all MILWAUKEE M18 and M12 batteries, providing a charging upgrade for both systems. The battery charger communicates directly with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. As an added level of communication, the charger indicates when the lithium-ion battery reaches an 80% charge, providing you with confidence that your battery can complete a substantial amount of work without waiting for a full charge.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.